This product requires certification to purchase.

CRAWFORD SINGLE-HANDLE BATHROOM FAUCET

You last purchased this on
 
American Standard

Crawford CRAWFORD SINGLE-HANDLE BATHROOM FAUCET

  • Fast #
  • Part #A7612107278
  • Item #9566191
  • Manufacturer Part #7612107.278
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Crawford CRAWFORD SINGLE-HANDLE BATHROOM FAUCET

  • Fast #
  • Part #A7612107278
  • Item #9566191
  • Manufacturer Part #7612107.278
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Convenient push-drain is easy to operate and install
  • Ceramic disc valve ensures drip-free operation and smooth handle motion
  • Metal spout and metal handles offer unmatched durability and long wear
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Crawford
Color Finish Name:
Legacy Bronze
Deck Plate Included:
No
Depth:
6-1/4 in
Drain Included:
Yes
Faucet Height:
8-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Spout Height:
4-1/4 in
Spout Reach:
4-63/100 in
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
Yes