This product requires certification to purchase.

You last purchased this on
 
American Standard

Decorum®

  • Fast #
  • Part #A6042001EC020
  • Item #7100344
  • Manufacturer Part #6042001EC.020
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Decorum®

  • Fast #
  • Part #A6042001EC020
  • Item #7100344
  • Manufacturer Part #6042001EC.020
4.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Deep sump reduces splashing
  • Washout urinal works at 0.125 gpf
  • Permanent EverClean® surface inhibits the growth of stain and odor causing bacteria, mold and mildew
  • Includes wall hangers
  • Wall hangers included
  • Fixture with strainer included
  • ADA compliant
  • Meets ANSI flush requirements at 0.125 GPF
  • Meets California water savings regulations
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Decorum®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.125 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
GSA Approved:
No
Height:
21-1/2 in
IAPMO Listed:
No
Inlet Spud Location:
Top
Length:
14 in
Material:
Vitreous China
NSF Certified:
Yes
Urinal Installation:
Wall Mount
WaterSense Labeled:
Yes
Width:
13-5/16 in