This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
American Standard

Delancey® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A7052024002
  • Item #7864290
  • Manufacturer Part #7052024.002
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Delancey® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A7052024002
  • Item #7864290
  • Manufacturer Part #7052024.002
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction for durability & long life
  • Concealed mounting No exposed set screws
  • Easy to Install
  • Durability of Finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
CARB OTC LEED Compliant:
No
Collection:
Delancey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-13/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-7/8 in
Width:
26-3/16 in