30-1/16 in. Undermount Cast Iron Double Bowl Kitchen Sink in Brilliant White
Delancey® 30-1/16 in. Undermount Cast Iron Double Bowl Kitchen Sink in Brilliant White
Frequently Purchased Together
Product Details
Product Details
- Cast Iron Double Bowl Sink
- 8-7/8" deep bowls
- Undermount Installation
- Minimum 33" (838mm) cabinet required
- Limited Lifetime Warranty
- Nominal Dimensions: 30-1/16" x 19-1/8" x 8-7/8" (764 x 485 x 225mm)
- Each Bowl Size: 11-11/16" (297mm) wide 15-3/8" (390mm) front to back 8-7/8" (225mm) deep
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Delancey®
- Color Finish Category:
- Whites
- Color Finish Name:
- Brilliant White
- Drain Location:
- Center
- Drain Opening:
- 3-9/16 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 30-1/16 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 11-11/16 in x 15-3/8 in x 8-7/8 in
- Sink Bowl Size, Right:
- 11-11/16 in x 15-3/8 in x 8-7/8 in
- Sink Depth:
- 19-1/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 19-1/8 in