DELANCEY 8-1/8-INCH IPS DIVERTER TUB SPOUT
Delancey DELANCEY 8-1/8-INCH IPS DIVERTER TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 990-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For 1/2" copper pipe
- All metal construction
- 7-3/4" length to center of outlet
- IPS connection
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Delancey
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 8-3/16 in
- Faucet Part Type:
- Tub Spout
- Height:
- 3-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-3/16 in
- Material:
- Metal
- Spout Reach:
- 6-15/16 in
- UPC:
- 012611955457
- Width:
- 3-1/4 in