Single Handle Monoblock Bathroom Sink Faucet in Brushed Cool Sunrise
Delancey® Single Handle Monoblock Bathroom Sink Faucet in Brushed Cool Sunrise
Frequently Purchased Together
Product Details
Product Details
- Ceramic disc valves, drip-free for life
- Brass push pop-up drain
- Durable metal construction
- Certified lead free
- WaterSense® certified
- ADA compliant
- For use on single-hole bathroom sink or on two- and three-hole sinks and countertops with deck plate, sold separately
- Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold to reduce the risk of accidental scalding
- Features 1.2 gpm/4.5 lpm pressure-compensating aerator
- Faucet finish resists scratches, corrosion and easily wipes clean
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Delancey®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Deck Plate Included:
- No
- Depth:
- 6-5/8 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 9-1/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-5/8 in
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in