This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Cool Sunrise

You last purchased this on
 
American Standard

Delancey™ Single Handle Pull Down Kitchen Faucet in Brushed Cool Sunrise

  • Fast #
  • Part #A4279300GN0
  • Item #10120639
  • Manufacturer Part #4279300.GN0
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Delancey™ Single Handle Pull Down Kitchen Faucet in Brushed Cool Sunrise

  • Fast #
  • Part #A4279300GN0
  • Item #10120639
  • Manufacturer Part #4279300.GN0
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Cool Sunrise Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable metal construction
  • ADA compliant metal lever handle for accessibility
  • Ceramic disc valve cartridge for alifetime of drip-free performance
  • Lead-free construction
  • Limited lifetime warranty on function and finish
  • Three function pull-down spray: stream, spray and pause
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Delancey™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Deck Plate Included:
No
Faucet Height:
16-11/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-5/16 in
Spout Reach:
8-11/16 in
Spout Type:
High Arc
Supply Lines Included:
Yes