Single Robe Hook in Polished Nickel
Delancey® Single Robe Hook in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Materials of Construction: Metal construction for durability & long life.
- Concealed Mounting: No exposed set screws.
- Easy to Install
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Delancey®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-1/16 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/16 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 4-1/16 in
- Width:
- 2-3/16 in