Two Handle Centerset Bar Faucet in Polished Chrome
Delancey™ Two Handle Centerset Bar Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Durable brass construction
- Metal lever handle
- Ceramic disc valve cartridge for a lifetime of drip-free performance
- Flow rate of 1.5 gpm helps to save water
- 4 in. Double Hole Mount
- Limited lifetime warranty on function and finish
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Delancey™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/50 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 6-3/50 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck, Swivel
- WaterSense Labeled:
- Yes