Diverter Spout Repair Kit for American Standard T000.500 Ceramix Bath
Diverter Spout Repair Kit for American Standard T000.500 Ceramix Bath
Product Details
Product Details
- American Standard® genuine repair part
- Easy to install
- Satin nickel finish
- Genuine American Standard repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- American Standard
- Fits Model:
- T000.500
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No