1 Robe Hook in Brushed Nickel
Edgemere® 1 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 576-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal construction for durability and long life
- Concealed mounting with no exposed screw sets
- Includes template for easy installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Edgemere®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-5/16 in
- Height:
- 4-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-13/16 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 1
- Projection:
- 4-5/16 in
- UPC:
- 012611599354
- Width:
- 1-13/16 in