This product requires certification to purchase.

1.28 gpf Toilet Tank in White

American Standard

Edgemere® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4519A104020
  • Item #7292100
  • Manufacturer Part #4519A104.020
3.8 out of 5 Customer Rating
Brand image
American Standard

Edgemere® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4519A104020
  • Item #7292100
  • Manufacturer Part #4519A104.020
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High-efficiency and ultra low consumption
  • Chrome plated trip lever
  • 3 in flush valve
  • Material vitreous china
  • Covered under 5 years limited warranty
  • Meets EPA WaterSense® and MaP premium criteria
  • Design coordinates with Edgemere suite of fixtures
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Edgemere®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-5/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-11/16 in
IAPMO Listed:
Yes
Length:
8-5/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
17-3/16 in
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
791556098473
WaterSense Labeled:
Yes
Width:
17 in