This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
American Standard

Edgemere® 24 in. Towel Bar in Brushed Nickel

Brand image
You last purchased this on
 
American Standard

Edgemere® 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #A7018024295
  • Item #7345623
  • Manufacturer Part #7018024.295
3.7 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal Construction for durability and long life
  • Concealed mounting with no exposed screws
  • Template included for mounting for easy to install
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Edgemere®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-1/16 in
Height:
1-3/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
4-1/16 in



Customers Also Bought
1–6 of 18 items
Part #A7018018002
Item #7345618
4.1 out of 5 Customer Rating
Requires Certification
Part #A7018230295
Item #7345624
4.8 out of 5 Customer Rating
Requires Certification
Part #A9038154002
Item #7378862
5 out of 5 Customer Rating
Requires Certification
Part #PF0118TB
Item #7265897
5 out of 5 Customer Rating
Requires Certification
Part #MYB0418BG
Item #7729681
4.7 out of 5 Customer Rating
Requires Certification
Part #MY5718CH
Item #9342284
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A7018018002
Item #7345618
4.1 out of 5 Customer Rating
Requires Certification
Part #A7018210295
Item #7345613
5 out of 5 Customer Rating
Requires Certification
Part #A7018230295
Item #7345624
4.8 out of 5 Customer Rating
Requires Certification
Part #A7018190002
Item #7345600
4.2 out of 5 Customer Rating
Requires Certification
Part #A4519A105020
Item #7560590
5 out of 5 Customer Rating
Requires Certification
Part #ATU018508002
Item #7777060
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing