Edgemere®
Frequently Purchased Together
Product Details
Product Details
- Metal console legs
- Integral side and front bars ideal for hanging towels
- Engineered with a glass shelf for storage
Specifications
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- Edgemere® Bathroom Sinks
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Edgemere®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 19-1/2 in
- Height:
- 35-5/8 in
- IAPMO Listed:
- No
- Length:
- 21-1/2 in
- Material:
- Metal
- NSF Certified:
- Yes
- Width:
- 21 in