Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Edgemere® Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Arm pivots for easy roll replacement
- Metal construction for durability and long life
- Concealed mounting with no exposed screw sets
- Includes template for easy installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Edgemere®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/8 in
- Height:
- 1-13/16 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Mount
- Length:
- 7-1/2 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Pivoting:
- Yes
- Projection:
- 3-5/8 in