This product requires certification to purchase.

Left-Hand Trip Lever in Satin Nickel

American Standard

Edgemere® Left-Hand Trip Lever in Satin Nickel

  • Fast #
  • Part #A7389032950A
  • Item #4733316
3.4 out of 5 Customer Rating
Brand image
American Standard

Edgemere® Left-Hand Trip Lever in Satin Nickel

  • Fast #
  • Part #A7389032950A
  • Item #4733316
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Genuine American Standard® repair part
  • Left hand trip Lever for select American Standard toilets
  • Color Matched to American Standard Polished Chrome
  • Trip lever is made from plastic
  • Kit consists of handle, nut and arm
  • Call American Standard Customer Service at 1-800-442-1902 for compatibility
  • Used and trusted by Plumbing Professionals
  • Closed-coupled tank with flat tank lid
  • Oversized 3" flush valve
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
3519A.101
CSA Certified:
CSA B45.1
Collection:
Edgemere®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17 in
Flow Rate:
1.6 gpf
Handle Type:
Push Button
Length:
8-5/8 in
Material:
Vitreous China
NSF Certified:
No
Size:
17 in x 8-1/2 in
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
17 in