Single Handle Shower Faucet in Matte Black (Trim Only)
Edgemere® Single Handle Shower Faucet in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Includes one-piece cartridge to simplify installation and maintenance
- Double ceramic pressure balance cartridge: Combination of ceramic disc mixing valve and a ceramic balancing spool in a one-piece cartridge
- Ceramic disc mixing valve: Assures a lifetime of drip-free performance and smooth handle operation
- Ceramic balancing spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
- Integrated check valves: Engineered to eliminate cross flow
- Adjustable hot limit safety stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
- Comfort zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
- Back-to-back capability: Hot and cold can be reversed quickly and easily
- Water saving: Saves 28% water usage
- Water-saving 5-3/4 in (147 mm) showerhead, 1.8 gpm/6.8 L/min maximum flow
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Edgemere®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-11/16 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.8 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes