This product requires certification to purchase.

25 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
American Standard

Edgewater® 25 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB6252211075
  • Item #7864329
  • Manufacturer Part #18SB6252211.075
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Edgewater® 25 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB6252211075
  • Item #7864329
  • Manufacturer Part #18SB6252211.075
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fabricated Single Bowl Stainless Steel kitchen sink
  • 18 Gauge Stainless Steel
  • 6" depth with offset drain
  • Zero radius corners
  • Dual mount (top or under) installation
  • Single hole
  • Features SoundSecure+™ Sound Pads
  • Features StoneLock™ Undercoating
  • 29" (737mm) cabinet required
  • Limited Lifetime Warranty;Nominal Dimensions: 25" x 22" x 6" (635 x 559 x 152mm);Bowl Size: 22-1/4" (565mm) wide 16-9/16" (420mm) front to back 6" (152mm) deep
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Edgewater®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-9/16 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
25 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
22-1/4 in x 16-9/16 in x 6 in
Sink Installation Type:
Drop-in, Dual Mount, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
22 in