This product requires certification to purchase.

33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

You last purchased this on
 
American Standard

Edgewater® 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #A18DB9332211075
  • Item #7265229
  • Manufacturer Part #18DB.9332211.075
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Edgewater® 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #A18DB9332211075
  • Item #7265229
  • Manufacturer Part #18DB.9332211.075
4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium 18 guage stainless steel
  • Convenient choice of top or undermount installation
  • Handmade double bowl sink
  • Includes 2 drains
  • Includes installation hardware, cutout template and instructions
  • Requires 36" cabinet
  • Equipped with SoundSecure+™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Includes bottom grids
  • Each bowl size: 14-5/8" x 16-5/8" x 9"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Collection:
Edgewater®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-9/16 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-5/8 in x 16-5/8 in x 9 in
Sink Bowl Size, Right:
14-5/8 in x 16-5/8 in x 9 in
Sink Depth:
22 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in