This product requires certification to purchase.

33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
American Standard

Edgewater® 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB9332211075
  • Item #7265219
  • Manufacturer Part #18SB.9332211.075
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Edgewater® 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB9332211075
  • Item #7265219
  • Manufacturer Part #18SB.9332211.075
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium 18 guage stainless steel
  • Convenient choice of top or undermount installation
  • Handmade single bowl sink
  • Includes drain
  • Includes installation hardware, cutout template and instructions
  • Requires 36" cabinet
  • Equipped with SoundSecure+™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Includes bottom grids
  • Bowl size: 30-1/4" x 16-1/2" x 9"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Collection:
Edgewater®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-9/16 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 16-1/2 in x 9 in
Sink Depth:
22 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in