Elongated Open Front Toilet Seat in White
Elongated Open Front Toilet Seat in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 108-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Open front toilet seat less cover
- Injection molded solid polypropylene
- Fits elongated bowl
- Features large molded-in bumpers
- External check hinge with 304 Series stainless steel hinge posts stops seat 11° beyond vertical
- EverClean® silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
- EverClean® surface does not protect against disease causing bacteria
- Elongated Heavy Duty bowl open front seat
- 7/8 in ring thickness
- 1 in ring thickness with bumper
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-3/8 in
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Length:
- 18-9/16 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 14-3/8 in