This product requires certification to purchase.

Elongated Open Front Toilet Seat in White

American Standard

Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #A5901100SS020
  • Item #4729638
  • Manufacturer Part #5901100SS.020
3.6 out of 5 Customer Rating
Brand image
American Standard

Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #A5901100SS020
  • Item #4729638
  • Manufacturer Part #5901100SS.020
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits all conventional elongated toilets
  • Solid polypropylene plastic
  • Seat is open front without cover
  • EverClean® surface inhibits the growth of stain and odor causing bacteria, mold and mildew
  • Tested for 500 lb static weight load
  • Fits most conventional elongated commercial toilets
  • Bottom Mounting Hardware Included
  • Made from Polypropylene Plastic
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-3/8 in
Fits Brand:
American Standard
Height:
2-3/8 in
IAPMO Listed:
No
Length:
18-9/16 in
Material:
Plastic
NSF Certified:
Yes
Seat Features:
Stainless Steel Hardware
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
UPC:
033056820650
Width:
14-1/2 in