24 x 20 in. Pedestal Bathroom Sink in White
Estate® 24 x 20 in. Pedestal Bathroom Sink in White
Product Details
Product Details
This product includes
American Standard Pedestal Leg in White
Part #A0029000020
- Fine fireclay
- Classic styled rectangular pedestal lavatory
- Rear overflow
- Supplied with mounting kit
- Right Height® for greater comfort during use
- Faucet ledge with large deck area (faucet not included)
- Basin has flat bottom to also allow use as an above counter sink or a drop-in sink (with u-shaped cut out)
- Design coordinates with Estate® VorMax™ Toilet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Estate®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Drain Opening:
- 1-3/4 in
- Height:
- 36-3/4 in
- Length:
- 24 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/16 in x 12-5/16 in
- Sink Depth:
- 5-1/2 in
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 20 in