24 in. Rectangular Fireclay Pedestal Bathroom Sink in White
Estate® 24 in. Rectangular Fireclay Pedestal Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ferguson exclusive
- Classic traditional styling
- Faucet ledge with large deck area
- Rear overflow
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- Brand Model Compatibility:
- 0029.000
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Estate®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/16 in x 12-5/16 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- Width:
- 20 in