Pedestal Leg in White
Estate® Pedestal Leg in White
Frequently Purchased Together
Product Details
Product Details
- Ferguson exclusive
- Classic traditional styling
- Design coordinates with ESTATE VORMAX Toilet
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Estate Pedestal Sink
- Collection:
- Estate®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/16 in
- Hardware Included:
- No
- Height:
- 30-1/2 in
- Length:
- 7-1/16 in
- Material:
- Fireclay
- Product Type:
- Leg
- Width:
- 8 in