Single Handle Diverter Valve Trim in Brushed Nickel
Estate® Single Handle Diverter Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 660-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid Brass Construction: Durable, ideal material for prolonged contact with water.
- Functions with Two-Way and Three-Way In-Wall Diverter Valve Roughs
- Metal lever handle
- Removable Plaster Guard: Permits checking of valve installation prior to installing trim parts.
- Rough Valve Sold Separately
- Limited Lifetime Warranty on function and finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Estate®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 012611606779
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in