This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

American Standard

Estate® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #AT722430243
  • Item #9883757
  • Manufacturer Part #T722430.243
5 out of 5 Customer Rating
Brand image
American Standard

Estate® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #AT722430243
  • Item #9883757
  • Manufacturer Part #T722430.243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 660
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction: Durable, ideal material for prolonged contact with water
  • Functions with two-way and three-way in-wall diverter valve roughs
  • Metal lever handle
  • Removable plaster guard: Permits checking of valve installation prior to installing trim parts
  • Rough valve sold separately
  • Limited lifetime warranty on function and finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Estate®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-1/4 in
Escutcheon Height:
2-3/4 in
Escutcheon Width:
2-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
012611917660
Valve Body Material:
Brass
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
2-3/4 in