This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
American Standard

Estate® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Brand image
You last purchased this on
 
American Standard

Estate® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7722101295
  • Item #7081284
  • Manufacturer Part #7722101.295
3.7 out of 5 Customer Rating
Single Handle Monoblock Bathroom Sink Faucet

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal Speed Connect® drain installs in less time, even in tight spaces
  • A built in hot limit safety stop protects from scalding and can be easily adjusted by the user
  • Ceramic disc valve cartridge assures a lifetime of smooth handle operation and drip-free performance
  • Save water with the 1.2 gpm maximum flow rate without sacrificing performance
  • Available Exclusively at Ferguson Showrooms
  • Lead Free: Faucet contains ? 0.25% total lead content by weighted average
  • Coordinates with Estate Suite of fixtures.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Estate®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
6-3/4 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
9 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
9 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61-9 Annex G, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-3/8 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-3/8 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing