This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

American Standard

Estate® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #A7722101243
  • Item #9883762
  • Manufacturer Part #7722101.243
5 out of 5 Customer Rating
Brand image
American Standard

Estate® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #A7722101243
  • Item #9883762
  • Manufacturer Part #7722101.243
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation and drip-free performance
  • Exclusive Speed Connect Metal Drain: Fewer parts. Installs in less time
  • No adjustments required – seals the first time, every time
  • A built in hot limit safety stop protects from scalding and can be easily adjusted by the user
  • Flexible stainless steel cable - installs effortlessly in tight spaces
  • Lead Free: Faucet contains ? 0.25% total lead content by weighted average
  • Coordinates with Estate Suite of fixtures
  • 1.2 gallons per minute (1.2 gpm/4.5 L/min) maximum flow rate helps to save water without sacrificing performance
  • Available Exclusively at Ferguson Showrooms
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Estate®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-3/4 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
9 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
9 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61 Section 9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-19/50 in
Spout Reach:
4-63/100 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UPC:
012611918162
WaterSense Labeled:
Yes
Width:
2-19/50 in