This product requires certification to purchase.

Left-Hand Trip Lever in Oil Rubbed Bronze

You last purchased this on
 
American Standard

Estate® Vormax™ Left-Hand Trip Lever in Oil Rubbed Bronze

Brand image
You last purchased this on
 
American Standard

Estate® Vormax™ Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #A73814582012240A
  • Item #5127425
  • Manufacturer Part #7381458-201.2240A
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Brand Model Compatibility:
211AA105
Collection:
Estate® Vormax™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-1/16 in
Handle Type:
Trip Lever
Length:
3-1/16 in
NSF Certified:
Yes
Size:
3-1/16 in x 1/2 in
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
No
Width:
1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing