Elongated Open Front Toilet Seat in White
EverClean® Elongated Open Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tested for 500 lb static load
- Solid polypropylene plastic
- Seat is open front without cover
- Check hinge
- EverClean® surface inhibits the growth of stain and odor causing bacteria, mold and mildew, but does not protect against causing bacteria
- Posts stops seat 11° beyond vertical
- EverClean® silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface. EverClean® surface does not protect against disease-causing bacteria.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- EverClean®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-3/8 in
- Fits Brand:
- American Standard
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Length:
- 18-9/16 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Features:
- Stainless Steel Hardware
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 791556073982
- Width:
- 14-3/8 in