This product requires certification to purchase.

22 in. Oval Vitreous China Pedestal Bathroom Sink in White

You last purchased this on
 
American Standard

Evolution® 22 in. Oval Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0467001020
  • Item #4879252
  • Manufacturer Part #0467001.020
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Evolution® 22 in. Oval Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0467001020
  • Item #4879252
  • Manufacturer Part #0467001.020
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vitreous china lavatory
  • Rear overflow
  • Faucet ledge with generous shelf area
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2M
Application:
Residential
Brand Model Compatibility:
731150-400
CARB OTC LEED Compliant:
No
Collection:
Evolution®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21-15/16 in
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
8-1/4 in
IAPMO Listed:
No
Length:
22 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
18-1/4 in x 11 in
Sink Depth:
8-1/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
17-1/2 in