24 in. Oval Vitreous China Pedestal Bathroom Sink in White
Evolution® 24 in. Oval Vitreous China Pedestal Bathroom Sink in White
Frequently Purchased Together
Product Details
Product Details
- Vitreous china lavatory
- Rear overflow
- Faucet ledge with generous shelf area
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- 731150-400
- CARB OTC LEED Compliant:
- No
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 19-3/4 in x 12 in
- Sink Depth:
- 8-1/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- Width:
- 18-3/4 in