This product requires certification to purchase.

60 in. x 32 in. Whirlpool Alcove Bathtub with Left Drain in White

You last purchased this on
 
American Standard

Evolution® 60 in. x 32 in. Whirlpool Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A2425VCLHO020
  • Item #4320799
  • Manufacturer Part #2425VC-LHO.020
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Evolution® 60 in. x 32 in. Whirlpool Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A2425VCLHO020
  • Item #4320799
  • Manufacturer Part #2425VC-LHO.020
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-slip surface
  • Requires dedicated circuit
  • Electronic controls
  • Includes drain
  • Compatible with the quick connect Safe-T-Heater connection system
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Single speed pump/motor
  • Side-mounted air switch on/off
  • Eight-jet system featuring 2 Hi-Flo clean jets and 6 flow adjustable clean jets
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
9.7
ANSI:
ANSI A112.19.7, ANSI Z124.1
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162
Above Floor Rough:
No
Application:
Residential
Basin Length:
53 in
Basin Shape:
Hour Glass
Basin Width:
25-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
70 gal
Collection:
Evolution®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Drain Included:
No
Drain Location:
Left
Drain Opening:
2-1/8 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Acrylic
NSF Certified:
No
Number of Jets:
8
Number of Occupants:
1
Overall Height:
21-1/2 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
17-1/2 in
UL Listed:
No
Volts:
120V
Watts:
1500 W
Weight:
92 lb
cUPC Certified:
No