60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain
Evolution® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual molded-in armrests
- Eight-jet system featuring 2 flow adjustable Clean Jets™ Hi-Flo jets and 6 flow adjustable Clean Jets™ including 2 in the lumbar area
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
- Single speed pump/motor
- Side-mounted air switch on/off
- Two silent air volume controls
- Compatible with the quick connect Safe-T-Heater connection system
- Side-mounted air switch On/Off
- Eight-jet system featuring:
Specifications
- ADA Compliant:
- No
- AMP:
- 9.7
- ANSI:
- ANSI Z124.1, ANSI A112.19.7
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 74 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 60 in
- Drain Location:
- Universal
- Drain Opening:
- 2-1/8 in
- Height:
- 21-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1800 W
- Width:
- 32 in