60 x 36 in. Air Bath Drop-In Bathtub Reversible Drain in White
Evolution® 60 x 36 in. Air Bath Drop-In Bathtub Reversible Drain in White
Product Details
Product Details
- Limited lifetime warranty
- All American Standard® EverClean® air baths feature the industry’s only limited lifetime warranty with free, in-home service as long as you own your bath, so you can spend more time relaxing and less time worrying
- Acrylic with fiberglass reinforcement
- Dual molded-in armrests
- Pre-leveled tub bottom
- Undermount option
- Requires Deep Soak® max drain
- EverClean® system
- Air jets fully surrounding the bathing well
- Variable speed air blower with heater
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 52-1/2 in
- Basin Width:
- 30 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CSA Certified:
- CSA B45.10
- Capacity:
- 87 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 60 in
- Drain Included:
- No
- Drain Location:
- Universal
- Drain Opening:
- 2-1/8 in
- Height:
- 21-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in, Undermount
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 24
- Number of Occupants:
- 1
- Overall Height:
- 21-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- Watts:
- 2400 W
- Weight:
- 75 lb
- Width:
- 36 in