7 in. Pedestal Sink Base in White
Evolution® 7 in. Pedestal Sink Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rear overflow
- Faucet ledge with generous shelf area
- Includes mounting kit
- Bowl size: 11" x 18-1/4" x 6"
- Nominal dimensions: 22" x 18" x 34-1/2"
- 18-1/4" (464mm) wide
- 11" (279mm) front to back
- 6" (152mm) deep
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- 0468 004, 0468 008
- CARB OTC LEED Compliant:
- No
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 27-5/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- Vessel Only:
- No
- Width:
- 7 in