This product requires certification to purchase.

You last purchased this on
 
American Standard

Extender™

  • Fast #
  • Part #A1660130002
  • Item #4297391
  • Manufacturer Part #1660130.002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Extender™

  • Fast #
  • Part #A1660130002
  • Item #4297391
  • Manufacturer Part #1660130.002
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spray position adjusts up to 15° in any direction
  • Flush mount body spray for a clean look
  • Adjustable spray pattern has 3 spray options to customize shower experience to personal taste
  • One piece installation with no loose parts to lose or reassemble on site
  • Angle adjustable
  • Limited lifetime warranty on function and finish
  • Includes exclusive plaster guard and rough-in kit
  • 1-piece installation with no loose parts to lose or reassemble on site
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
1.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Extender™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Material:
Brass
Fitting Size 1:
1/2 in
Flow Rate:
1.5 gpm
Height:
2-15/16 in
IAPMO Listed:
No
NSF Certified:
No
Showerhead Function:
Multi
Spray Type:
Combination, Full Spray, Massage
Trim Only:
No
WaterSense Labeled:
No
Width:
2-15/16 in