Hand Sprayer Assembly in Polished Chrome
Fairbury™ Hand Sprayer Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished Chrome finish
- Pull down spray assembly
- Flow rate: 1.8 gpm
- For the American Standard® Fairbury pull-down kitchen faucets
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Fairbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hand Spray
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UPC:
- 012611461576