Hand Sprayer Assembly in Stainless Steel
Fairbury™ Hand Sprayer Assembly in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Stainless Steel finish
- Pull down spray assembly
- Flow rate: 2.2 gpm
- For the American Standard® Colony® Soft and Fairbury pull-down kitchen faucets
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Fairbury™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Hand Spray
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No