This product requires certification to purchase.

1/2 in. Copper Sweat Deck Mount Roman Tub Faucet Valve

You last purchased this on
 
American Standard

Flash™ 1/2 in. Copper Sweat Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #AMSR900
  • Item #7779413
  • Manufacturer Part #R900
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Flash™ 1/2 in. Copper Sweat Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #AMSR900
  • Item #7779413
  • Manufacturer Part #R900
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 3 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable Brass Construction
  • Flexible installation depth up to 2 1/2”
  • Valve body provides 1 1/2” depth for rough deck
  • Trim kit provides additional 1” adjustability for finished deck
  • Flexible installation width for handle spacing
  • Includes flexible stainless steel supplies
  • Accept 1/2” (6mm) copper sweat connections
  • Test plugs included for water testing without needing trim
  • Brass Construction: Durable. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance; Exclusive Handle Alignment System: Allows fine tuning of handle position.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Flash™
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Roman Tub Faucet Valve
WaterSense Labeled:
No