1/2 in. MPT Connection Pressure Balancing Valve
Flash™ 1/2 in. MPT Connection Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Test Cap:Allows valve body to be tested and flushed without the presence of the valve cartridge. Can be tested using test cap with air (200 psi) or water (300 psi).
- Stainless Steel Retaining Ring with Flats:Secures test cap/ cartridge in place and eliminates need for screws. Flats make it simple to loosen ring for quick, easy insertion/removal of test cap/cartridge.
- Flat Back:Allows valve to be mounted flush against cross brace for easy and solid installation
- Cast Brass Valve Body:Durable. Ideal material for prolonged contact with water.
- Back-to-Back Capability:Hot and cold can be reversed quickly and easily.
- Exclusive Plaster Guard:Plaster guard is designed to protect valve and act as a guide during installation. It can serve as mounting support for thin-wall installations.
- Wide Rough-in Range:From 1-3/4" to 2-3/4" from finished wall to the back of the valve.
- Cartridge Ships with Trim
Specifications
- ASME:
- ASME A112.18.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.16, CSA B125.1
- Collection:
- Flash™
- Connection Type:
- MPT
- Depth:
- 2-3/4 in
- Faucet Valve Type:
- Pressure Balancing
- Fits Brand:
- American Standard
- Fits Model:
- RU101, RU102, RU107, RU108, RU109, RU107E, RU108E
- Height:
- 3-11/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4-7/16 in