1/2 in. MPT Connection Pressure Balancing Valve with 3-Way Diverter
Flash™ 1/2 in. MPT Connection Pressure Balancing Valve with 3-Way Diverter
Product Details
Product Details
- VERSATILE INSTALLATON - Compact body and flat back for easy and solid installation
- 3-WAY DISCRETE FUNCTIONALITY – Provides the ability to alternate water flow among 3 separate outlets
- OPTIONAL SHARED CAPABILITY - Provides the ability to share water flow simultaneously from any 2 outlets with the addition of shared cartridge, M970730-0070A, sold separately
- 150° COMFORT RANGE - Provides a wider, more usable temperature range when fine-tuning water for the perfect shower
- NO SOLDERING REQUIRED - Solid brass inlet connections for fast installation without adaptors, reducing leak points
- QUALITY PRESSURE BALANCE VALVE - Double ceramic technology ensures faster adjustment to changes in water pressure to eliminate scalding, and a guarantee of drip-free performance for life
- EXCLUSIVE PLASTER GUARD - Protects valve and acts as a guide during installation; can serve as mounting support for thin-wall installations
- SELF-ALIGNING SCREW HOLES - Screw holes are easy to find; simplifies reattaching plaster guard to valve body
- EASY SERVICING - Screwdriver stops for servicing at the valve
- COMPATIBLE TRIMS - Designed for use with select American Standard trims: Town Square S, Townsend, Studio S, Delancey, Serin and Times Square
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Flash™
- Connection Type:
- MPT
- Depth:
- 3-1/2 in
- Faucet Valve Type:
- Pressure Balancing, Diverter
- Fits Brand:
- American Standard
- Fits Model:
- TU555740, TU064740, TU184740, TU052740, TU105740, TU353740
- Height:
- 7-13/100 in
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4-81/100 in