This product requires certification to purchase.

1/2 in. Rough-in Valve

You last purchased this on
 
American Standard

Flash™ 1/2 in. Rough-in Valve

  • Fast #
  • Part #AR950
  • Item #7779549
  • Manufacturer Part #R950
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Flash™ 1/2 in. Rough-in Valve

  • Fast #
  • Part #AR950
  • Item #7779549
  • Manufacturer Part #R950
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable Brass Construction
  • Dust Guard included protects valve from debris and serves as guide for installation depth
  • Test plugs included for water testing without needing trim
  • Brass Construction: Durable. Ideal for prolonged contact with water.
  • Self-Leveling Hardware Included: Allows for a precise installation.
  • Surface Flexibility: Able to accommodate concrete slab installation.
  • Corresponding Trim includes integral backflow protection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Flash™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Freestanding
Material:
Brass
NSF Certified:
Yes
Valve Size:
1/2 in
Valve Type:
Pressure Balancing Valve