1 gpf Manual Flush Valve
FloWise® 1 gpf Manual Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Exposed manual urinal flush valve retrofit kit
- Self-cleaning piston action flush valve with integral wiper spring
- Can be installed left or right-handed
- Superior EPDM seals
- No external volume adjustment
- Durable chrome-plated cast brass construction is ideal for commercial applications
- Chloramine-resistant EPDM seals
- Adjustable tailpiece for rough-in flexibility
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- FloWise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- Height:
- 13-1/2 in
- IAPMO Listed:
- No
- Material:
- Cast Brass
- NSF Certified:
- Yes
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No