This product requires certification to purchase.

1.0 gpf Manual Urinal Flush Valve

You last purchased this on
 
American Standard

FloWise® 1.0 gpf Manual Urinal Flush Valve

  • Fast #
  • Part #A6045101002
  • Item #4669607
  • Manufacturer Part #6045101.002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

FloWise® 1.0 gpf Manual Urinal Flush Valve

  • Fast #
  • Part #A6045101002
  • Item #4669607
  • Manufacturer Part #6045101.002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-cleaning brass piston with integral wiper spring prevents clogging and reduces maintenance
  • Piston operation delivers superior flush accuracy and repeatability
  • Piston valve remains closed and does not need to be reset after loss of water pressure
  • Non-hold open handle
  • Positive seal ensures leak-free performance
  • No external volume adjustment
  • Chloramine-resistant EPDM seals
  • Adjustable tailpiece for rough-in flexibility
  • Can be installed left or right handed
  • 11-1/2 in rough-in
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2
Collection:
FloWise®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9-13/16 in
Dual Flush:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
Height:
13-1/2 in
IAPMO Listed:
No
Length:
9-13/16 in
Material:
Cast Brass
NSF Certified:
Yes
Pressure - Maximum:
80 psi
Spud Location:
Top
Spud Size:
3/4 in
Toilet Installation:
Wall Mount
Valve Body Material:
Cast Brass
WaterSense Labeled:
No