1.1 gpf Manual Closet Flush Valve
FloWise® 1.1 gpf Manual Closet Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Self-cleaning piston with integral wiper spring, prevents clogging and reduces maintenance
- Fail-safe operation - valve automatically closes on loss of power or water pressure
- Fully mechanical manual override allows valve to flush during a power failure
- Operating pressure range 20 PSI (flowing) to 80 PSI (static)
- Range can be adjusted manually or with optional remote
- Includes sweat solder kit, inlet valve and tailpiece
- Adjustable tailpiece for rough-in flexibility
- Can be installed left or right-handed
- ADA Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- FloWise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- No