6.5 gpf Manual Clinic Sink Flush Valve in Polished Chrome
FloWise® 6.5 gpf Manual Clinic Sink Flush Valve in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Self-cleaning piston eliminates routine maintenance. No diaphragms to replace or filter screens to clean.
- Integral wiper spring cleans the refill orifice with every flush. Delivers reliable operation even with poor water quality
- ADA compliant non-hold open handle provides automatic shut-off after every flush
- Fail-Safe Operation: Valve automatically closes on loss of power or water pressure
- Can be installed left or right-handed
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- FloWise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 6.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Service Sink
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 26 in
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Brass
- NSF Certified:
- No
- Spud Location:
- Top
- WaterSense Labeled:
- No
- Width:
- 5-1/4 in