0.125 gpf Manual Urinal Flush Valve
FloWise® 0.125 gpf Manual Urinal Flush Valve
Frequently Purchased Together
Product Details
Product Details
- For 3/4" top spud fixtures
- Can be installed left or right-handed
- Self-cleaning brass piston with integral wiper spring prevents clogging and reduces maintenance
- Fail-safe operation - piston valve remains closed and does not need to be reset after loss of water pressure
- Chloramine-resistant EPDM seals
- Positive seal ensures leak-free performance
- No external volume adjustment
- Durable chrome-plated cast brass construction is ideal for commercial applications
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Collection:
- FloWise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-13/16 in
- Dual Flush:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- Height:
- 13-1/2 in
- IAPMO Listed:
- No
- Length:
- 9-13/16 in
- Material:
- Cast Brass
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- WaterSense Labeled:
- Yes