1 gpf Manual Flush Valve
FloWise® 1 gpf Manual Flush Valve
Product Details
Product Details
- Exposed manual urinal flush valve
- Superior EPDM seals
- Includes vacuum breaker, angle stop or sweat solder kit
- Non-hold open handle
- Positive seal ensures leak-free performance
- No external volume adjustment
- Durable chrome-plated cast brass construction is ideal for commercial applications
- Chloramine-resistant EPDM seals
- Adjustable tailpiece for rough-in flexibility
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- CEC Compliant:
- Not for Sale in CA
- Collection:
- FloWise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- Height:
- 13-1/2 in
- IAPMO Listed:
- No
- Length:
- 5-1/4 in
- NSF Certified:
- Yes
- Spud Location:
- Top
- Spud Size:
- 1-1/4 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- No